This item is Discontinued.

Afx Brooklyn - Pendant - 9.5", Watts: 60 BKNP10QB

This item is Discontinued.

Afx

Brooklyn - Pendant - 9.5", Watts: 60 (Discontinued)

Mfr # BKNP10QB
Zoro # G1242143
UPC # 037949462934
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKNP10QB
Zoro #
G1242143
UPC #
037949462934
Country of Origin
China

Dimensions

Diameter
9.5"
Height
10
Width
2.51

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
incandescent
Finish
Antique Brass
Material
Steel
Watts
60
Type
Pendant
Voltage
120V
Number of Lights
1
Bulb Type
Incandescent
Color Designation
ETL Damp
Material Percentage
80% Steel, 20% Acrylic
Sloped Ceiling Compatible
Yes
Light Fixture Shape
Drum
Orientation
Horizontal
Hanging Type
Stem
System Type
Hardwired

Description

The Brooklyn pendant is a stylish addition to any home lighting setup, ideal for your hallway or bedroom. Its sleek drum shape and steel construction offer a modern, yet timeless look. Pair it with other contemporary decor for a cohesive feel in your living space.


  • Steel construction for a modern look
  • Ideal for hallway or bedroom lighting
  • Drum shape adds a contemporary touch
  • Compatible with sloped ceilings
  • Uses A19 bulb shape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.