Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CMF091100L30D1
Zoro #
G1242378
UPC #
037949410652
Country of Origin
China
Dimensions
Diameter
9"
Height
3.75"
Details
Energy Star Compliant
Energy Star Rated
Finish
Steel
Item
Camden LED Ceiling Mount
Lamp Type
Led
Voltage
12V
Type
Ceiling Mount
Watts
12
Material
Acrylic
Description
Camden LED Ceiling Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.