This item is Discontinued.

Afx Camden LED Ceiling Mount, Watts: 35 CMF193100L27D1

This item is Discontinued.

Afx

Camden LED Ceiling Mount, Watts: 35 (Discontinued)

Mfr # CMF193100L27D1
Zoro # G1242283
UPC # 037949410966
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMF193100L27D1
Zoro #
G1242283
UPC #
037949410966
Country of Origin
China

Dimensions

Height
3.75"
Diameter
19"

Details

Item
Camden LED Ceiling Mount
Voltage
12V
Watts
35
Finish
Steel
Type
Ceiling Mount
Lamp Type
Led
Material
Acrylic
Energy Star Compliant
Energy Star Rated

Description

Camden LED Ceiling Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.