This item is Discontinued.
This item is Discontinued.
Cantrell LED Fixed Rail Light (Discontinued)
Mfr #
CARF4400L30SN
Zoro #
G1242326
UPC # 037949431626
Country of Origin China
Category Track Lighting Fixtures
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CARF4400L30SN
Zoro #
G1242326
UPC #
037949431626
Country of Origin
China
Dimensions
Length
5.25"
Height
5.63"
Details
Watts
27
Finish
Steel
Lamp Type
Led
Voltage
12V
Material
Acrylic
Type
Fixed Rail
Energy Star Compliant
Energy Star Rated
Item
Cantrell LED Fixed Rail Light
Description
Cantrell LED Fixed Rail Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.