Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSF193100L27D1
Zoro #
G1242545
UPC #
037949411000
Country of Origin
China
Dimensions
Length
19"
Height
2.5"
Width
19"
Details
Finish
Steel
Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Type
Flush Mount
Material
Acrylic
Item
Carter LED Flush Mount
Voltage
12V
Watts
35
Description
Carter LED Flush Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.