This item is Discontinued.

Afx Edge Round LED Flush Mount - 8" - Satin Nickel EGRF0811L30D1SN

Edge Round LED Flush Mount - 8" - Satin Nickel (Discontinued)

  • Mfr # EGRF0811L30D1SN
  • Zoro # G1242825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGRF0811L30D1SN
Zoro #
G1242825
UPC #
037949460404
Country of Origin
China

Dimensions

Diameter
8"
Height
0.67
Width
8"

Details

Item
Edge Round LED Disc Light
Voltage
12V
Watts
15
Type
Flush Mount
Finish
Satin Nickel
Lamp Type
Led
Material
Acrylic
Energy Star Compliant
No
Standards
ETL||cETL

Description

Edge Round LED Disc Light

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.