This item is Discontinued.

Afx Everly LED Outdoor Sconce - 8" - Black EVYW070410L30MVBK

This item is Discontinued.

Afx

Everly LED Outdoor Sconce - 8" - Black (Discontinued)

Mfr # EVYW070410L30MVBK
Zoro # G1243044
UPC # 037949460862
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EVYW070410L30MVBK
Zoro #
G1243044
UPC #
037949460862
Country of Origin
China

Dimensions

Width
4.25
Height
8"
Length
7"
Fixture Width
7"
Fixture Length
4-1/2"
Fixture Height
8"

Details

Item
Everly LED Outdoor Sconce
Voltage
12-277V
Light Technology
LED
Watts
12W
Lens Material
Steel, Acrylic
Lumens
1200
Finish
Metal
Material
glass
Type
Wall Sconce
Lamp Type
Led
Fixture Voltage
120 to 277V
Standards
ETL||cETL
Mounting
Wall Mount
Housing Material
metal
Color Temp.
3000K
Housing Finish
Black
Energy Star Compliant
No

Description

Everly LED Outdoor Sconce, Light Technology LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.