Shop AFX

Fluorescent Overbed Light, 51 15/16" L

  • Mfr # IDB332E8BN

  • Zoro # G006129849


product price:  $445.00
/ea
Free Shipping & Returns

Key Features

Height
5.375
Length
51.94
Width
12
Housing Finish
Brushed Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDB332E8BN
Zoro #
G006129849
UPC #
037949361589
Country of Origin
China

Dimensions

Height
5.375
Length
51.94
Width
12
Overall Length
52 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
6 1/4 in
Overall Height
5 3/8 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Item
Wall Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Shade Type
Rectangular
Housing Material
Steel
Lighting Certification
Unrated
Dimmable
No
Finish
Brushed Nickel
Series
IDB
Standards
ADA Complaint, cETLus
Fixture Type
Wall Light
Includes
LED Nightlight and On/Off Pull Switch
Includes Bulb
No
Bulb Quantity
3
Maximum Fixture Wattage
32 W
Dimming Type
No Dimming
Lens Material
Acrylic
Environmental Rating
Damp Location Rated
Dimming Method
No Dimming
For Bulb Type
T8
Bulb Type
Fluorescent
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Watts
32

Description

FluorescentOverbedLight, Overall Length 52 in, Series IDB, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 32 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Brushed Nickel, Housing Material Steel, Dimmable No, Lens Material Acrylic, Bulb Quantity 3, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.