Shop AFX
See all product information
Fluorescent Overbed Light, 51 15/16" L
Mfr # IDB332E8MH
Zoro # G706129842
product price:Â $445.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Mahogany
Voltage
120V AC
Series
IDB
Dimmable
No
Lighting Certification
Unrated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IDB332E8MH
Zoro #
G706129842
UPC #
037949361602
Country of Origin
China
Dimensions
Overall Height
5 3/8 in
Overall Width
6 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
52 in
Manufacturers Warranty Length
5 yr Limited Warranty
Details
Item
FluorescentOverbedLight
Housing Finish
Mahogany
Voltage
120V AC
Series
IDB
Dimmable
No
Lighting Certification
Unrated
Standards
ADA Complaint, cETLus
Housing Material
Steel
Dimming Type
No Dimming
Includes Bulb
No
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Dimming Method
No Dimming
Bulb Quantity
3
For Bulb Type
T8
Maximum Fixture Wattage
32 W
Includes
LED Nightlight and On/Off Pull Switch
Description
FluorescentOverbedLight, Overall Length 52 in, Series IDB, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 32 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Mahogany, Housing Material Steel, Dimmable No, Lens Material Acrylic, Bulb Quantity 3, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.