Zoro Homepage
This item is Discontinued.
Afx RndLEDMnt, 19in, 4000K, 3100lm, Wht, Steel C2F193100LAJD1

RndLEDMnt, 19in, 4000K, 3100lm, Wht, Steel (Discontinued)

  • Mfr # C2F193100LAJD1
  • Zoro # G803528524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2F193100LAJD1
Zoro #
G803528524
UPC #
037949467922
Country of Origin
Switzerland

Dimensions

Diameter
19 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
3 in

Details

Housing Finish
Unfinished
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Rated Life
50,000 hr
Color Rendering Index
90
Lighting Technology
LED
Housing Material
Steel
Standards
cETLus Listed
Lighting Certification
ENERGY STAR
Ballast Quantity
0
Housing Color
White
Series
Cirrus
Color Temperature
3000K, 3500K, 4000K
Maximum Fixture Wattage
35 W
Bulb Quantity
1
Mounting Hardware Included
Mounting Hardware
Housing Finish/Color
White
Includes Bulb
Yes
Dimming Method
ELV/TRIAC
Suggested Bulb Item Number
Integrated LED
Lens Material
Acrylic
Compliance Type
CA Title 24, JA8
For Bulb Type
Integrated LED
Environmental Rating
Damp Location Rated
Light Output
3,100 lm

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.