LED Linear, 120 to 277 V, 43 W, 2 1/2" L

  • Mfr # BAYL4608LAJUDBK

  • Zoro # G406129647


product price:  $251.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
45.5
Voltage
120V-277V
Height
2.5
Lumens
3975
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAYL4608LAJUDBK
Zoro #
G406129647
UPC #
037949491538
Country of Origin
China

Dimensions

Length
45.5
Width
7.5
Height
2.5
Overall Height
2 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
8 in
Overall Length
45 1/2 in

Details

Housing Finish
Black
Voltage
120V-277V
Lumens
3975
Watts
43
Dimmable
Yes
Finish
Black
Item
Flush Mount
Color Rendering Index
90
Fixture Type
Flush Mount
Includes
Light Bulb
Housing Material
Die Formed Steel
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Color
Black
Standards
cETLus
Lighting Certification
Unrated
Rated Life
50,000 hr
Lighting Technology
LED
Series
BAYL
Emergency Battery Backup
Yes
Environmental Rating
Damp Location Rated
Lens Material
Acrylic
Mounting Hardware Included
Mounting Hardware
Dimming Method
0-10V
Includes Bulb
Yes
Compliance Type
CA Title 24, JA8
Light Output
3,600 lm
Maximum Fixture Wattage
43 W
Shade Type
Rectangular
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired

Description

LEDLinear, Diameter Not Applicable, Overall Length 45 1/2 in, Series BAYL, Light Output 3,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 43 W, Voltage 120 to 277V AC, Overall Height 2 1/2 in, Overall Width 8 in, Housing Color Black, Housing Finish Black, Housing Material Die Formed Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.