Shop AFX

LED Linear, 120 to 277 V, 43 W, 2 1/2" L

  • Mfr # BAYL4608LAJUDSN

  • Zoro # G706129637


product price:  $251.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120 to 277V AC
Dimmable
Yes
Emergency Battery Backup
Yes
Housing Material
Die Formed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAYL4608LAJUDSN
Zoro #
G706129637
UPC #
037949491545
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
2 1/2 in
Overall Length
45 1/2 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120 to 277V AC
Dimmable
Yes
Item
LEDLinear
Emergency Battery Backup
Yes
Housing Material
Die Formed Steel
Lighting Certification
Unrated
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Rated Life
50,000 hr
Includes
Hardware
Standards
cETLus
Series
BAYL
Housing Color
Satin Nickel
Color Rendering Index
90
Lighting Technology
LED
Includes Bulb
Yes
Mounting Hardware Included
Mounting Hardware
Light Output
3,600 lm
Dimming Method
0-10V
Lens Material
Acrylic
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Maximum Fixture Wattage
43 W

Description

LEDLinear, Diameter Not Applicable, Overall Length 45 1/2 in, Series BAYL, Light Output 3,600 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 43 W, Voltage 120 to 277V AC, Overall Height 2 1/2 in, Overall Width 8 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Die Formed Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.