LED Overbed Light, 120 V, 38" L, 4" W
Mfr # APB3940L30ENWG-LW
Zoro # G206129854
product price:Â $475.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Weathered Gray
Voltage
120V
Shade Material
Laminated Fabric/Acrylic
Series
APB
Housing Material
Laminated Fabric, Solid Wood, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APB3940L30ENWG-LW
Zoro #
G206129854
UPC #
037949466284
Country of Origin
China
Dimensions
Overall Height
4 3/8 in
Overall Width
4 in
Overall Length
38 in
Manufacturer Warranty Length
5 yr Limited Warranty
Details
Item
LEDOverbedLight
Housing Finish
Weathered Gray
Voltage
120V
Shade Material
Laminated Fabric/Acrylic
Series
APB
Housing Material
Laminated Fabric, Solid Wood, Steel
Dimmable
No
Lighting Technology
LED
Lighting Certification
Unrated
Standards
ADA Complaint, cETLus
Rated Life
50,000 hr
Light Output
4,050 lm
Includes Bulb
Yes
Dimming Method
No Dimming
Color Temperature
3000K
Color Rendering Index
90
Lens Material
LumaFuse/Acrylic
Environmental Rating
Damp Location Rated
Dimming Type
No Dimming
Maximum Fixture Wattage
57 W
Description
LEDOverbedLight, Overall Length 38 in, Series APB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 57 W, Voltage 120V AC, Overall Height 4 3/8 in, Overall Width 4 in, Housing Finish Weathered Gray, Housing Material Laminated Fabric, Solid Wood, Steel, Dimmable No, Lens Material LumaFuse/Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.