LED Overbed Light, 120 V, 50" L, 4" W
Mfr # APB5154L30ENES-LW
Zoro # G606129836
product price:Â $600.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Espresso
Voltage
120V
Shade Material
Laminated Fabric/Acrylic
Housing Material
Laminated Fabric, Solid Wood, Steel
Standards
ADA Complaint, cETLus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APB5154L30ENES-LW
Zoro #
G606129836
UPC #
037949466291
Country of Origin
China
Dimensions
Overall Width
4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
50 in
Overall Height
4 3/8 in
Details
Item
LEDOverbedLight
Housing Finish
Espresso
Voltage
120V
Shade Material
Laminated Fabric/Acrylic
Housing Material
Laminated Fabric, Solid Wood, Steel
Standards
ADA Complaint, cETLus
Lighting Certification
Unrated
Lighting Technology
LED
Dimmable
No
Series
APB
Environmental Rating
Damp Location Rated
Color Rendering Index
90
Light Output
5,400 lm
Maximum Fixture Wattage
80 W
Dimming Type
No Dimming
Includes Bulb
Yes
Color Temperature
3000K
Rated Life
50,000 hr
Lens Material
LumaFuse/Acrylic
Dimming Method
No Dimming
Description
LEDOverbedLight, Overall Length 50 in, Series APB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 80 W, Voltage 120V AC, Overall Height 4 3/8 in, Overall Width 4 in, Housing Finish Espresso, Housing Material Laminated Fabric, Solid Wood, Steel, Dimmable No, Lens Material LumaFuse/Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.