LED Overbed Light, 120 V, 39 5/8" L
Mfr # CMB394000L30ENCH
Zoro # G306129822
product price:Â $442.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Cherry
Voltage
120V
Housing Material
Steel
Standards
cETLus
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CMB394000L30ENCH
Zoro #
G306129822
UPC #
037949411994
Country of Origin
China
Dimensions
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
6 in
Overall Width
5 3/4 in
Overall Length
39 5/8 in
Details
Item
LEDOverbedLight
Housing Finish
Cherry
Voltage
120V
Housing Material
Steel
Standards
cETLus
Dimmable
No
Lighting Technology
LED
Series
CMB
Lighting Certification
Unrated
Includes Bulb
Yes
Lens Material
Acrylic
Dimming Type
No Dimming
Color Temperature
3000K
Light Output
4,050 lm
Environmental Rating
Damp Location Rated
Color Rendering Index
90
Dimming Method
No Dimming
Rated Life
50,000 hr
Maximum Fixture Wattage
36 W
Description
LEDOverbedLight, Overall Length 39 5/8 in, Series CMB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 6 in, Overall Width 5 3/4 in, Housing Finish Cherry, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.