Miami - LED Vanity - 36in - Polished Chrome
- Mfr # MIAV3604LAJUDPC
- Zoro # G522985264
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Collection Name
Miami
Shade Depth
2 in
Shade Material
Acrylic
Color
Polished Chrome, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIAV3604LAJUDPC
- Zoro #
- G522985264
- UPC #
- 037949514657
- Country of Origin
- China
- Housing Material
- Steel
- Collection Name
- Miami
- Shade Material
- Acrylic
- Color
- Polished Chrome, White
- Housing Finish
- Polished Chrome
- Lumens
- 1800 lm
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Shade Color
- White
- Lamp Type
- Integrated LED
- Voltage
- 120V to 277V
- System Type
- Hardwired
- Material
- Steel, Acrylic
- Wattage Equivalency
- 180 W
- Item
- Vanity
- Dimmable
- Yes
- Light Fixture Shape
- Vanity/Bath Bar
Dimensions
- Shade Depth
- 2 in
- Length
- 4 in
- Width
- 36 in
- Shade Height
- 2 in
- Shade Width
- 34.69 in
- Height
- 4 in
- Extension Length
- 4
Description
Enhance your space with the sleek and stylish Miami LED Vanity, perfect for any modern or transitional setting. With its steel and acrylic construction, this integrated LED fixture can be mounted both horizontally and vertically, offering versatile illumination in your bathroom or foyer. Enjoy customizable lighting with its 5-in-1 CCT feature, allowing you to tailor the ambiance to suit any occasion.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.