Shop AFX
See all product information
Create Account
LED Overbed Light, 120 V, 39 5/8" L
Mfr # CMB394000L30ENES
Zoro # G806129858
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Espresso
Voltage
120V AC
Housing Material
Steel
Lighting Technology
LED
Series
CMB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CMB394000L30ENES
Zoro #
G806129858
UPC #
037949429968
Country of Origin
China
Dimensions
Overall Length
39 5/8 in
Overall Width
5 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
6 in
Details
Item
LEDOverbedLight
Housing Finish
Espresso
Voltage
120V AC
Housing Material
Steel
Lighting Technology
LED
Series
CMB
Dimmable
No
Lighting Certification
Unrated
Standards
cETLus
Dimming Method
No Dimming
Light Output
4,050 lm
Environmental Rating
Damp Location Rated
Color Rendering Index
90
Dimming Type
No Dimming
Lens Material
Acrylic
Rated Life
50,000 hr
Includes Bulb
Yes
Maximum Fixture Wattage
36 W
Color Temperature
3000K
Description
LEDOverbedLight, Overall Length 39 5/8 in, Series CMB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 6 in, Overall Width 5 3/4 in, Housing Finish Espresso, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.