LED Vanity

  • Mfr # MLRV2405LAJD1SN
  • Zoro # G324146955
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/2 in
Includes Bulb
Yes
Housing Finish
Satin Nickel
Lens Material
Acrylic
Overall Width
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MLRV2405LAJD1SN
Zoro #
G324146955
UPC #
037949514381
Country of Origin
Thailand

Dimensions

Overall Height
4 1/2 in
Overall Width
4 1/2 in
Manufacturers Warranty Length
5 yr Limited
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Includes Bulb
Yes
Housing Finish
Satin Nickel
Lens Material
Acrylic
Item
LED Vanity
Series
MLRV
Dimmable
Yes
Lumen Selectable
Not Selectable
Housing Material
Steel
Color Selectable
Selectable
Rated Life
50,000 hr
For Bulb Type
Integrated LED
Fixture Type
Vanity
Voltage
120V AC
Environmental Rating
Damp Location Rated
Standards
ADA Compliant, cETLus Listed, Title 24 Compliant
Dimming Method
ELV/TRIAC
Light Output
1,900 lm
Maximum Fixture Wattage
24 W
Color Rendering Index
90
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Color
Silver
Shade Shape
Rectangle diffuser

Description

LED Vanity, Diameter Not Applicable, Overall Length 24 in, Series MLRV, Light Output 1,900 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 24 W, Voltage 120V AC, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Dimming Method ELV/TRIAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.