Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CMB515400L30ENCH
Zoro #
G606129805
UPC #
037949412007
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Length
51 5/8 in
Overall Width
5 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Details
Item
LEDOverbedLight
Housing Finish
Cherry
Voltage
120V
Dimmable
No
Series
CMB
Lighting Technology
LED
Lighting Certification
Unrated
Housing Material
Steel
Standards
cETLus
Dimming Type
No Dimming
Maximum Fixture Wattage
46 W
Lens Material
Acrylic
Light Output
5,400 lm
Dimming Method
No Dimming
Rated Life
50,000 hr
Includes Bulb
Yes
Color Rendering Index
90
Environmental Rating
Damp Location Rated
Color Temperature
3000K
Description
LEDOverbedLight, Overall Length 51 5/8 in, Series CMB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 6 in, Overall Width 5 3/4 in, Housing Finish Cherry, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.