This item is Discontinued.

No Product Image Available

LED Overbed Light, 120 V, 51 5/8" L (Discontinued)

  • Mfr # CMB515400L30ENES
  • Zoro # G806129827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMB515400L30ENES
Zoro #
G806129827
UPC #
037949443681
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
6 in
Overall Width
5 3/4 in
Overall Length
51 5/8 in

Details

Item
LEDOverbedLight
Housing Finish
Espresso
Voltage
120V
Housing Material
Steel
Dimmable
No
Lighting Technology
LED
Series
CMB
Lighting Certification
Unrated
Standards
cETLus
Light Output
5,400 lm
Dimming Method
No Dimming
Color Temperature
3000K
Includes Bulb
Yes
Maximum Fixture Wattage
46 W
Lens Material
Acrylic
Environmental Rating
Damp Location Rated
Dimming Type
No Dimming
Rated Life
50,000 hr
Color Rendering Index
90

Description

LEDOverbedLight, Overall Length 51 5/8 in, Series CMB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 6 in, Overall Width 5 3/4 in, Housing Finish Espresso, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.