Zoro Homepage

LED Overbed Light, 120 V, 43" L, 7 1/4" W

  • Mfr # HDB434000L30ENPI

  • Zoro # G406129821


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Ivory
Voltage
120V
Lighting Certification
ENERGY STAR
Dimmable
No
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB434000L30ENPI
Zoro #
G406129821
UPC #
037949431206
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
43 in
Overall Width
7 1/4 in
Overall Height
6 in

Description

LEDOverbedLight, Overall Length 43 in, Series HDB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 6 in, Overall Width 7 1/4 in, Housing Color Ivory, Housing Finish Ivory, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 2, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.