LED Overbed Light, 120 V, 55" L, 7 1/4" W

  • Mfr # HDB555400L30ENWH

  • Zoro # G906129826


product price:  $572.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Voltage
120V
Lighting Certification
Unrated
Ballast Quantity
2
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDB555400L30ENWH
Zoro #
G906129826
UPC #
037949411925
Country of Origin
China

Dimensions

Overall Width
7 1/4 in
Overall Height
6 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
55 in

Details

Item
LEDOverbedLight
Housing Finish
White
Voltage
120V
Lighting Certification
Unrated
Ballast Quantity
2
Lighting Technology
LED
Standards
ADA Complaint, cETLus
Series
HDB
Dimmable
No
Housing Material
Steel
Maximum Fixture Wattage
46 W
Includes
(2) Ballasts, 4-Position Pull Switch, Night Light
Housing Color
White
Rated Life
50,000 hr
Color Temperature
3000K
Dimming Type
No Dimming
Dimming Method
No Dimming
Includes Bulb
Yes
Color Rendering Index
90
Lens Material
Acrylic
Environmental Rating
Damp Location Rated
Light Output
5,400 lm

Description

LEDOverbedLight, Overall Length 55 in, Series HDB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 6 in, Overall Width 7 1/4 in, Housing Color White, Housing Finish White, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Ballast Quantity 2, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.