LED Overbed Light, 120 V, 39 15/16" L

  • Mfr # IDB394000L30ENMH

  • Zoro # G306129785


product price:  $579.00
/ea
Free Shipping & Returns

Key Features

Height
5.375
Length
39.94
Width
11
Housing Finish
Mahogany
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDB394000L30ENMH
Zoro #
G306129785
UPC #
037949432869
Country of Origin
China

Dimensions

Height
5.375
Length
39.94
Width
11
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
39 15/16 in
Overall Height
5 3/8 in
Overall Width
6 1/4 in

Details

Item
Wall Light
Housing Finish
Mahogany
Voltage
120V
Number of Lights
2
Shade Type
Rectangular
Finish
Mahogany
Series
IDB
Lighting Technology
LED
Fixture Type
Wall Light
Dimmable
No
Lighting Certification
Unrated
Standards
cETLus
Housing Material
Steel
Color Rendering Index
90
Rated Life
50,000 hr
Color Temperature
3000K
Dimming Type
No Dimming
Environmental Rating
Damp Location Rated
Dimming Method
No Dimming
Includes Bulb
Yes
Maximum Fixture Wattage
36 W
Light Output
4,050 lm
Lens Material
Acrylic
Power Source
Hardwired
Lumens
4050
Bulb Type
Integrated LED
Watts
36
Includes
Light Bulb
Damp/Wet Rating
cETLus Damp

Description

LEDOverbedLight, Overall Length 40 in, Series IDB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Mahogany, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.