Shop AFX

LED Overbed Light, 120 V, 51 15/16" L

  • Mfr # IDB515400L30ENMH

  • Zoro # G606129829


product price:  $644.00
/ea
Free Shipping & Returns

Key Features

Height
5.375
Length
51.94
Width
12
Housing Finish
Mahogany
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDB515400L30ENMH
Zoro #
G606129829
UPC #
037949417293
Country of Origin
China

Dimensions

Height
5.375
Length
51.94
Width
12
Overall Length
52 in
Overall Height
5 3/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
6 1/4 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Item
Wall Light
Housing Finish
Mahogany
Voltage
120V
Number of Lights
2
Shade Type
Rectangular
Lighting Certification
Unrated
Finish
Mahogany
Lighting Technology
LED
Dimmable
No
Housing Material
Steel
Series
IDB
Fixture Type
Wall Light
Standards
cETLus
Includes Bulb
Yes
Maximum Fixture Wattage
46 W
Dimming Method
No Dimming
Lens Material
Acrylic
Light Output
5,400 lm
Rated Life
50,000 hr
Color Rendering Index
90
Color Temperature
3000K
Dimming Type
No Dimming
Environmental Rating
Damp Location Rated
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Watts
46
Lumens
5400
Includes
Light Bulb

Description

LEDOverbedLight, Overall Length 52 in, Series IDB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 5 3/8 in, Overall Width 6 1/4 in, Housing Finish Mahogany, Housing Material Steel, Dimmable No, Lens Material Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.