LED Overbed Light, 120 V, 44 1/4" L
Mfr # SHB444000L30ENAC
Zoro # G906129819
product price:Â $580.80
/ea
Free Shipping & Returns
Key Features
Housing Finish
Champagne
Voltage
120V
Lighting Technology
LED
Housing Material
Steel
Lighting Certification
Unrated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHB444000L30ENAC
Zoro #
G906129819
UPC #
037949417309
Country of Origin
China
Dimensions
Overall Length
44 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
6 1/2 in
Overall Height
4 5/8 in
Details
Item
LEDOverbedLight
Housing Finish
Champagne
Voltage
120V
Lighting Technology
LED
Housing Material
Steel
Lighting Certification
Unrated
Series
SHB
Standards
cETLus
Dimmable
No
Color Temperature
3000K
Environmental Rating
Damp Location Rated
Maximum Fixture Wattage
36 W
Rated Life
50,000 hr
Lens Material
Linen Acrylic/Acrylic
Dimming Method
No Dimming
Includes Bulb
Yes
Dimming Type
No Dimming
Color Rendering Index
90
Light Output
4,050 lm
Description
LEDOverbedLight, Overall Length 44 1/4 in, Series SHB, Light Output 4,050 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 4 5/8 in, Overall Width 6 1/2 in, Housing Finish Champagne, Housing Material Steel, Dimmable No, Lens Material Linen Acrylic/Acrylic, Lighting Technology LED, Dimming Method No Dimming, Dimming Type No Dimming
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.