LEDPendant, 4 in D, Black, Aluminum

  • Mfr # CSSP24L30D1BK

  • Zoro # G306151755


product price:  $188.00
/ea
Free Shipping & Returns

Key Features

Height
24
Length
6
Housing Finish
Black
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSP24L30D1BK
Zoro #
G306151755
UPC #
037949487791
Country of Origin
China

Dimensions

Height
24
Length
6
Width
12
Diameter
4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
24 in
Cord Length
108"

Details

Housing Finish
Black
Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Black
Housing Color
Black
Lighting Certification
Unrated
Housing Material
Aluminum
Includes
9 ft Adjustable Cord
Color Temperature
3000K
Color Rendering Index
90
Watts
25
Fixture Type
Pendant
Lumens
2400
Lighting Technology
LED
Dimmable
Yes
Series
CSSP
Standards
cETLus
Rated Life
50,000 hr
Light Output
2,400 lm
Includes Bulb
Yes
Mounting Hardware Included
Mounting Hardware
Environmental Rating
Damp Location Rated
Compliance Type
CA Title 24, JA8
Maximum Fixture Wattage
25 W
Dimming Method
ELV/TRIAC
Lens Material
Acrylic
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
Yes
Power Source
Hardwired

Description

LEDPendant, Diameter 4 in, Overall Length Not Applicable, Series CSSP, Light Output 2,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 24 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.