Zoro Homepage

LED Pendant, 120 V, 25 W, 24" L

  • Mfr # CSSP24L30D1SN

  • Zoro # G306151731


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
24
Length
6
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSP24L30D1SN
Zoro #
G306151731
UPC #
037949487777
Country of Origin
China

Dimensions

Height
24
Length
6
Width
12
Diameter
4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
24 in
Cord Length
108"

Details

Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel
Color Rendering Index
90
Watts
25
Rated Life
50,000 hr
Dimmable
Yes
Housing Material
Aluminum
Lighting Technology
LED
Fixture Type
Pendant
Housing Color
Satin Nickel
Series
CSSP
Color Temperature
3000K
Includes
9 ft Adjustable Cord
Standards
cETLus
Lumens
2400
Lighting Certification
Unrated
Maximum Fixture Wattage
25 W
Lens Material
Acrylic
Environmental Rating
Damp Location Rated
Includes Bulb
Yes
Light Output
2,400 lm
Compliance Type
CA Title 24, JA8
Mounting Hardware Included
Mounting Hardware
Dimming Method
ELV/TRIAC
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
Damp
Bulb Type
Integrated LED

Description

LEDPendant, Diameter 4 in, Overall Length Not Applicable, Series CSSP, Light Output 2,400 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 24 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.