LEDSemi-Flush, 13 in D, Black, Aluminum

  • Mfr # CSSC13L30D1BK

  • Zoro # G306151571


product price:  $214.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Dimmable
Yes
Color Temperature
3000K
Lighting Certification
Unrated
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSC13L30D1BK
Zoro #
G306151571
UPC #
037949487982
Country of Origin
China

Dimensions

Diameter
13 in
Overall Height
5 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
LEDSemi-Flush
Housing Finish
Black
Dimmable
Yes
Color Temperature
3000K
Lighting Certification
Unrated
Color Rendering Index
90
Rated Life
50,000 hr
Housing Color
Black
Housing Material
Aluminum
Voltage
120V AC
Lighting Technology
LED
Standards
cETLus
Series
CSSC
Environmental Rating
Damp Location Rated
Light Output
3,200 lm
Lens Material
Acrylic
Includes Bulb
Yes
Dimming Method
ELV/TRIAC
Mounting Hardware Included
Mounting Hardware
Compliance Type
CA Title 24, JA8
Maximum Fixture Wattage
30 W

Description

LEDSemi-Flush, Diameter 13 in, Overall Length Not Applicable, Series CSSC, Light Output 3,200 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 30 W, Voltage 120V AC, Overall Height 5 1/4 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.