Zoro Homepage

Light Linear Pendant, 120 V, 60 W, 9" L

  • Mfr # JNNP0523MBBK

  • Zoro # G106151764


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Length
23
Width
6.4
Height
9
Number of Lights
3
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNNP0523MBBK
Zoro #
G106151764
UPC #
037949489481
Country of Origin
China

Dimensions

Length
23
Width
6.4
Height
9
Overall Length
23 in
Overall Height
9 in
Overall Width
5 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
Pendant
Number of Lights
3
Dimmable
Yes
Includes
60 in (4 x 12 in, 2 x 6 in) Rigid Stem
Watts
60
Fixture Type
Pendant
Lighting Certification
Unrated
Finish
Textured Black
Voltage
120V
Series
JNNP
Housing Finish
Black
Housing Color
Black
Standards
cETLus
Housing Material
Metal
Maximum Fixture Wattage
60 W
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Mounting Hardware
Dimming Method
ELV/TRIAC
Lens Material
Glass
Includes Bulb
No
Bulb Quantity
3
For Bulb Type
ST19
Power Source
Hardwired
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETL Damp
Shade Type
Tapered
Bulb Type
Medium Base

Description

LightLinearPendant, Diameter Not Applicable, Overall Length 23 in, Series JNNP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 9 in, Overall Width 5 in, Housing Color Black, Housing Finish Black, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology Incandescent, Bulb Quantity 3, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.