Light Pendant, 120 V, 40 W, 7 1/4" L

  • Mfr # GRCP26CBBK

  • Zoro # G006129719


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Height
7.25
Housing Finish
Black
Voltage
120V
Number of Lights
6
Housing Material
Die Cast Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRCP26CBBK
Zoro #
G006129719
UPC #
037949489283
Country of Origin
Viet Nam

Dimensions

Height
7.25
Width
5.6
Diameter
26 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
7 1/4 in
Cord Length
108"

Details

Housing Finish
Black
Voltage
120V
Number of Lights
6
Item
Pendant
Finish
Black
Housing Material
Die Cast Steel
Dimmable
Yes
Includes
9 ft Adjustable Cord
Housing Color
Black
Watts
40
Fixture Type
Pendant
Standards
cETLus, cULus, FCC
Series
GRCP
Lens Material
No Lens
Includes Bulb
No
Lighting Certification
Unrated
Environmental Rating
Damp Location Rated
For Bulb Type
B10
Maximum Fixture Wattage
40 W
Bulb Quantity
6
Mounting Hardware Included
Mounting Hardware
Dimming Method
ELV/TRIAC
Power Source
Hardwired
Bulb Type
Candelabra Base
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETL Damp

Description

LightPendant, Diameter 26 in, Overall Length Not Applicable, Series GRCP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 40 W, Voltage 120V AC, Overall Height 7 1/4 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Die Cast Steel, Dimmable Yes, Lens Material No Lens, Mounting Hardware Included Mounting Hardware, Bulb Quantity 6, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.