Shop AFX

LightPendant, 5 in D, Silver, Metal

  • Mfr # JNNP05MBSN

  • Zoro # G906151667


product price:  $102.00
/ea
Free Shipping & Returns

Key Features

Height
7.25
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
Shade Type
Tapered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JNNP05MBSN
Zoro #
G906151667
UPC #
037949489474
Country of Origin
China

Dimensions

Height
7.25
Width
3.2
Diameter
5 in
Overall Height
7 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
Shade Type
Tapered
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Series
JNNP
Includes
60 in (4 x 12 in, 2 x 6 in) Rigid Stem
Dimmable
Yes
Standards
cETLus
Housing Color
Silver
Housing Material
Metal
Watts
60
Lens Material
Glass
Includes Bulb
No
Lighting Certification
Unrated
Mounting Hardware Included
Mounting Hardware
For Bulb Type
ST19
Bulb Quantity
1
Environmental Rating
Damp Location Rated
Dimming Method
ELV/TRIAC
Maximum Fixture Wattage
60 W
Damp/Wet Rating
cETL Damp
Bulb Type
Medium Base
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Color Selectable
Not Selectable
Shade Shape
Bell
Lighting Technology
Incandescent
Lumen Selectable
Not Selectable
Emergency Battery Backup
No

Description

LightPendant, Diameter 5 in, Overall Length Not Applicable, Series JNNP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 7 1/4 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology Incandescent, Bulb Quantity 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.