Cole LED Pendant - Satin Nickel

  • Mfr # COLP06L30D1SN
  • Zoro # G3257820
product price: 
$
162.00
/ea
Free Shipping & Returns

Key Features

Color
White
Height
24
Length
6
Housing Finish
Satin Nickel
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
COLP06L30D1SN
Zoro #
G3257820
UPC #
37949479161
Country of Origin
China

Dimensions

Height
24
Length
6
Width
2.2 in
Diameter
6 in
Cord Length
48"

Details

Color
White
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
2
Style
Contemporary
Shade Material
Acrylic
Item
Pendant
Finish
Satin Nickel
Lumens Per Watt
1700
Fixture Type
Pendant
Standards
cETLus
Series
Cole
Watts
24
Includes
Light Bulb
Dimmable
Yes
CRI
90
Rated Life
50,000 hr
Fixture Wattage
22W
Color Temperature
3000 K
Dimming Type
TRIAC/ELV
Lumens
2400
Damp/Wet Rating
cETL Damp
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Power Source
Hardwired

Description

Elevate your living room or dining room with the sleek and modern Cole LED pendant. This statement piece features a unique rectangle design crafted from durable steel and acrylic materials. Its integrated LED technology provides efficient lighting, making it a standout addition to any space, including your foyer or hallway.


  • Integrated LED lighting for energy efficiency
  • Suitable for sloped ceilings
  • Perfect for living room or dining room
  • Round backplate for easy installation
  • Includes diffuser for soft light distribution

Ratings & reviews