Shop AFX
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
LightRoundPendant, 24 in D, White, Metal
Mfr # RXYP99WHRND4
Zoro # G406151747
product price:Â $840.00
/eaKey Features
Dimmable
Yes
Series
RXYP
Housing Color
White
Diameter
24 in
Lighting Certification
Unrated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RXYP99WHRND4
Zoro #
G406151747
UPC #
037949484837
Country of Origin
Viet Nam
Dimensions
Diameter
24 in
Overall Height
9 7/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Details
Item
LightRoundPendant
Dimmable
Yes
Series
RXYP
Housing Color
White
Lighting Certification
Unrated
Housing Material
Metal
Standards
cETLus
Voltage
120V AC
Includes
9 ft Adjustable Cord
Housing Finish
White
Lens Material
Steel
Maximum Fixture Wattage
60 W
Includes Bulb
No
Mounting Hardware Included
Mounting Hardware
Bulb Quantity
4
Environmental Rating
Damp Location Rated
For Bulb Type
A19
Description
LightRoundPendant, Diameter 24 in, Overall Length Not Applicable, Series RXYP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 9 7/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Metal, Dimmable Yes, Lens Material Steel, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Bulb Quantity 4
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.