Shop AFX
See all product information
Create Account
Miami - LED Linear Pendant - Black
- Mfr # MIAP0348LAJUDBK
- Zoro # G722985323
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Hanging Type
Cord
Height
2.5 in
Frame Material
Steel
Wattage Equivalency
340 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIAP0348LAJUDBK
- Zoro #
- G722985323
- UPC #
- 037949514862
- Country of Origin
- China
Dimensions
- Height
- 2.5 in
- Length
- 4 in
- Shade Height
- 2.5 in
- Shade Width
- 48 in
- Shade Depth
- 2.5 in
- Width
- 48 in
Details
- Voltage
- 120V to 277V
- Hanging Type
- Cord
- Frame Material
- Steel
- Wattage Equivalency
- 340 W
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 3400 lm
- System Type
- Hardwired
- Item
- Linear Pendant
- Finish
- Black
- Dimmable
- Yes
- Material
- Steel, Acrylic
- Shade Color
- White
- Light Fixture Shape
- Linear
- Series
- Miami
- Shade Material
- Acrylic
- Color
- Black, White
- Lamp Type
- Integrated LED
Description
Elevate your space with the sleek and modern Miami LED Linear Pendant. Featuring an integrated LED and steel frame, this fixture perfectly complements any modern or transitional space, such as a dining room or kitchen. The adjustable cable allows for customization to fit your space, while its sloped ceiling compatibility ensures versatile installation.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.