This item is Discontinued.

Afx Logan LED Wall Sconce, Finish: Metal LGW6141800L30MVTG

This item is Discontinued.

Afx

Logan LED Wall Sconce, Finish: Metal (Discontinued)

Mfr # LGW6141800L30MVTG
Zoro # G1243559
UPC # 037949430520
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGW6141800L30MVTG
Zoro #
G1243559
UPC #
037949430520
Country of Origin
China

Dimensions

Width
6.38"
Height
14"
Length
4"

Details

Item
Logan LED Wall Sconce
Voltage
12-277V
Watts
16
Finish
Metal
Energy Star Compliant
Energy Star Rated
Type
Wall Sconce
Lamp Type
Led
Material
glass

Description

Logan LED Wall Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.