This item is Discontinued.

Afx Max LED Outdoor Sconce, Lamp Type: Led MXW7183200L30MVTG

Max LED Outdoor Sconce, Lamp Type: Led (Discontinued)

  • Mfr # MXW7183200L30MVTG
  • Zoro # G1243498
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MXW7183200L30MVTG
Zoro #
G1243498
UPC #
037949429371
Country of Origin
China

Dimensions

Width
7"
Height
18"
Length
3.38"

Details

Item
Max LED Outdoor Sconce
Voltage
12-277V
Watts
29
Finish
Metal
Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Type
Wall Sconce
Material
Acrylic

Description

Max LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.