MediumBaseScnc, 5inD, Blk, Metal, 61/4inL

  • Mfr # JNNS0511MBBK

  • Zoro # G806151743


product price:  $66.00
/ea

Key Features

Fixture Type
Wall Sconce
Height
10.75
Width
1.6
Dimmable
Yes
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JNNS0511MBBK
Zoro #
G806151743
UPC #
037949489504
Country of Origin
China

Dimensions

Height
10.75
Width
1.6
Length
6.25
Overall Length
6 1/4 in
Overall Height
10 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Width
5 in

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Textured Black
Item
Wall Sconce
Watts
60
Housing Material
Metal
Standards
cETLus
Housing Finish
Textured Black
Voltage
120V
Series
JNNS
Lighting Certification
Unrated
Shade Material
Glass
Maximum Fixture Wattage
60 W
Housing Color
Black
For Bulb Type
ST19
Shade Color
Clear
Bulb Quantity
1
Environmental Rating
Damp Location Rated
Lens Material
Glass
Includes Bulb
No
Dimming Method
ELV/TRIAC
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Bulb Type
Medium Base
Shade Type
Tapered

Description

MediumBaseSconce, Diameter 5 in, Overall Length 6 1/4 in, Series JNNS, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 10 3/4 in, Overall Width 5 in, Housing Color Black, Housing Finish Textured Black, Housing Material Metal, Dimmable Yes, Lens Material Glass, Lighting Technology Incandescent, Bulb Quantity 1, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.