Outdoor LED Lantern, Color 3000K, 900 lm

  • Mfr # RIRW0512L30ENBK

  • Zoro # G606129706


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Lumens
900 lm
Color Rendering Index
80
Voltage
120V AC
Lighting Certification
Unrated
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RIRW0512L30ENBK
Zoro #
G606129706
UPC #
037949489528
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Width
4 1/2 in
Height
12 1/2 in
Length
6 1/2 in
Overall Width
4 1/2 in
Overall Height
12 1/2 in
Overall Length
6 1/2 in

Details

Lumens
900 lm
Color Rendering Index
80
Voltage
120V AC
Lighting Certification
Unrated
Light Distribution Shape
NEMA 4X4
Fixture Mounting Location
Wall
Standards
CA Title 24, cETLus, JA8 Compliant
Fixture Housing Color
Black
Color Temperature
3000K
Rated Life
50,000 hr
Housing Color
Black
Includes
Hardware
Item
OutdoorLEDLantern
Housing Material
Aluminum
Lamp Included
Yes
Fixture Wattage
9 W
Light Technology
LED
Mount Type
Standard Junction Box
Includes Lamp
Lamp Included
Light Output
900 lm
Light Distribution Type - NEMA
NEMA 4x4

Description

OutdoorLEDLantern, Lumens 900 lm, Fixture Wattage 9 W, Voltage 120V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 80, Height 12 1/2 in, Width 4 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Black, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.