Zoro Homepage

Outdoor LED Lantern, Color 3000K, 900 lm

  • Mfr # RIRW0512L30ENTG

  • Zoro # G806129704


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lumens
900 lm
Color Temperature
3000K
Standards
CA Title 24, cETLus, JA8 Compliant
Rated Life
50,000 hr
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIRW0512L30ENTG
Zoro #
G806129704
UPC #
037949489535
Country of Origin
China

Dimensions

Width
4 1/2 in
Length
6 1/2 in
Manufacturers Warranty Length
5 yr
Height
12 1/2 in
Overall Width
4 1/2 in
Overall Length
6 1/2 in
Overall Height
12 1/2 in

Description

OutdoorLEDLantern, Lumens 900 lm, Fixture Wattage 9 W, Voltage 120V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 80, Height 12 1/2 in, Width 4 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Gray, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.