Outdoor LED Lantern, Color 3000K, 1500 lm

  • Mfr # RIRW0618L30ENTG

  • Zoro # G206129717


product price:  $168.00
/ea
Free Shipping & Returns

Key Features

Lumens
1,500 lm
Fixture Mounting Location
Wall
Length
7 1/2 in
Manufacturers Warranty Length
5 yr
Color Rendering Index
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RIRW0618L30ENTG
Zoro #
G206129717
UPC #
037949489559
Country of Origin
China

Dimensions

Length
7 1/2 in
Manufacturers Warranty Length
5 yr
Height
18 2/5 in
Width
5 1/2 in
Overall Length
7 1/2 in
Overall Width
5 1/2 in
Overall Height
18 3/8 in

Details

Lumens
1,500 lm
Fixture Mounting Location
Wall
Color Rendering Index
80
Standards
CA Title 24, cETLus, JA8 Compliant
Color Temperature
3000K
Includes
Hardware
Fixture Housing Color
Gray
Light Distribution Shape
NEMA 4X4
Housing Material
Aluminum
Voltage
120V AC
Rated Life
50,000 hr
Item
OutdoorLEDLantern
Lighting Certification
Unrated
Housing Color
Gray
Lamp Included
Yes
Mount Type
Standard Junction Box
Light Technology
LED
Fixture Wattage
15 W
Light Output
1,500 lm
Includes Lamp
Lamp Included
Light Distribution Type - NEMA
NEMA 4x4

Description

OutdoorLEDLantern, Lumens 1,500 lm, Fixture Wattage 15 W, Voltage 120V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 80, Height 18 2/5 in, Width 5 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Gray, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.