Zoro Homepage

Outdoor LED Sconce, Color 3000K, 3500 lm

  • Mfr # GLEW0536L30UDBK

  • Zoro # G006129702


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Fixture Housing Color
Black
Lighting Certification
Unrated
Color Temperature
3000K
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLEW0536L30UDBK
Zoro #
G006129702
UPC #
037949489375
Country of Origin
China

Dimensions

Width
4 1/2 in
Height
36 in
Manufacturers Warranty Length
5 yr
Length
2 1/2 in
Overall Length
2 1/2 in
Overall Height
36 in
Overall Width
4 1/2 in

Description

OutdoorLEDSconce, Lumens 3,500 lm, Fixture Wattage 35 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4X4, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 36 in, Width 4 1/2 in, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Housing Color Black, Standards CA Title 24, cETLus, JA8 Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.