Pearl1LightLEDSconce, Gold, Metal, 4inL

  • Mfr # PRLS0409L30D1SB

  • Zoro # G303541191


product price:  $71.00
/ea

Key Features

Fixture Type
Wall Sconce
Dimmable
Yes
Length
4
Voltage
120V AC
Watts
7.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRLS0409L30D1SB
Zoro #
G303541191
UPC #
037949487548
Country of Origin
China

Dimensions

Height
8.5
Width
1.25
Length
4
Overall Height
8 1/2 in
Overall Length
4 in
Overall Width
4 3/8 in

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Satin Brass
Item
Wall Sconce
Voltage
120V AC
Watts
7.5
Series
PRLS0409
Standards
ADA, cETLus
Housing Finish
Satin Brass
Color Temperature
3000K
Color Rendering Index
90
Light Output
495 lm, 700 lm
Maximum Fixture Wattage
7.5 W
Compliance Type
Not Rated
Bulb Type
Integrated LED
Lumens
700
Power Source
Hardwired
Includes
Light Bulb
Damp/Wet Rating
cETL Damp
Shade Type
Globe

Description

Pearl 1 Light LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series PRLS0409, Light Output 495 lm, 700 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 7.5 W, Voltage 120V AC, Overall Height 8 1/2 in, Overall Width 4 3/8 in, Housing Color Gold, Housing Finish Satin Brass, Housing Material Metal, Dimmable Yes, Lens Material Glass, Compliance Type Not Rated, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.