Pendant, 1 1/4 in D, Black, Steel
Mfr # ELIP01L30UDBK
Zoro # G606151660
product price:Â $148.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Voltage
120-277V AC
Lighting Technology
LED
Includes
9 ft Adjustable Cord
Housing Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ELIP01L30UDBK
Zoro #
G606151660
UPC #
037949490708
Country of Origin
China
Dimensions
Diameter
1 1/4 in
Overall Height
16 in
Manufacturer Warranty Length
5 yr Limited Warranty
Details
Housing Finish
Black
Voltage
120-277V AC
Item
Pendant
Lighting Technology
LED
Includes
9 ft Adjustable Cord
Housing Color
Black
Rated Life
50,000 hr
Series
ELIP
Housing Material
Steel
Standards
cETLus
Dimmable
Yes
Color Temperature
3000K
Maximum Fixture Wattage
9 W
Light Output
800 lm
Includes Bulb
Yes
Lens Material
Glass
Environmental Rating
Damp Location Rated
Dimming Method
0-10V
Mounting Hardware Included
Mounting Hardware
Lighting Certification
Unrated
Color Rendering Index
90
Description
Pendant, Diameter 1 1/4 in, Overall Length Not Applicable, Series ELIP, Light Output 800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 9 W, Voltage 120 to 277V AC, Overall Height 16 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Steel, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method 0-10V
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.