Pendant, 1 1/4 in D, Silver, Steel
Mfr # ELIP01L30UDSN
Zoro # G406151693
product price:Â $172.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Satin Nickel
Voltage
120-277V AC
Includes
9 ft Adjustable Cord
Housing Material
Steel
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ELIP01L30UDSN
Zoro #
G406151693
UPC #
037949490715
Country of Origin
China
Dimensions
Diameter
1 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
16 in
Details
Housing Finish
Satin Nickel
Voltage
120-277V AC
Item
Pendant
Includes
9 ft Adjustable Cord
Housing Material
Steel
Dimmable
Yes
Rated Life
50,000 hr
Lighting Technology
LED
Housing Color
Satin Nickel
Series
ELIP
Standards
cETLus
Color Temperature
3000K
Color Rendering Index
90
Lens Material
Glass
Lighting Certification
Unrated
Dimming Method
0-10V
Mounting Hardware Included
Mounting Hardware
Includes Bulb
Yes
Maximum Fixture Wattage
9 W
Light Output
800 lm
Environmental Rating
Damp Location Rated
Description
Pendant, Diameter 1 1/4 in, Overall Length Not Applicable, Series ELIP, Light Output 800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 9 W, Voltage 120 to 277V AC, Overall Height 16 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Steel, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method 0-10V
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.