Shop AFX

Pendant, 12 5/8 in D, Silver, Aluminum

  • Mfr # GNAP15L30D1SN

  • Zoro # G906151711


product price:  $192.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Voltage
120V AC
Color Temperature
3000K
Rated Life
50,000 hr
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GNAP15L30D1SN
Zoro #
G906151711
UPC #
037949490852
Country of Origin
China

Dimensions

Diameter
12 5/8 in
Overall Height
14 7/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V AC
Item
Pendant
Color Temperature
3000K
Rated Life
50,000 hr
Dimmable
Yes
Housing Color
Silver
Lighting Technology
LED
Housing Material
Aluminum
Includes
9 ft Adjustable Cord, Mounting Hardware
Series
GNAP
Standards
cETLus
Light Output
1,000 lm
Lighting Certification
Unrated
Includes Bulb
Yes
Lens Material
Acrylic
Compliance Type
CA Title 24, JA8
Dimming Method
ELV/TRIAC
Maximum Fixture Wattage
20 W
Color Rendering Index
90
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Mounting Hardware
Fixture Type
Pendant
Emergency Battery Backup
No
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable

Description

Pendant, Diameter 12 5/8 in, Overall Length Not Applicable, Series GNAP, Light Output 1,000 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120V AC, Overall Height 14 7/8 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.