Zoro Homepage

Pendant, 120 V, 60 W, 7 1/8" L

  • Mfr # LRTP07MBBK

  • Zoro # G306151663


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Height
7.1
Housing Finish
Black
Voltage
120V
Number of Lights
1
Diameter
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRTP07MBBK
Zoro #
G306151663
UPC #
037949483090
Country of Origin
Viet Nam

Dimensions

Height
7.1
Width
1.8
Diameter
7 1/8 in
Overall Height
7 1/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Cord Length
108"

Details

Housing Finish
Black
Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Black
Housing Material
Metal
Watts
60
Dimmable
Yes
Housing Color
Black
Includes
9 ft Adjustable Cord
Fixture Type
Pendant
Standards
cETLus
Series
LRTP
Includes Bulb
No
Bulb Quantity
1
Maximum Fixture Wattage
60 W
For Bulb Type
A19
Environmental Rating
Damp Location Rated
Lens Material
Glass
Lighting Certification
Unrated
Mounting Hardware Included
Mounting Hardware
Bulb Type
Medium Base
Damp/Wet Rating
cETL Damp
Slope Ceiling Adaptable
Yes
Power Source
Hardwired

Description

Pendant, Diameter 7 1/8 in, Overall Length Not Applicable, Series LRTP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 7 1/8 in, Overall Width Not Applicable, Housing Color Black, Housing Finish Black, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology Incandescent, Bulb Quantity 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.