Shop AFX

Pendant, 7 1/8 in D, Silver, Metal

  • Mfr # LRTP07MBSN

  • Zoro # G906151698


product price:  $84.00
/ea

Key Features

Housing Finish
Satin Nickel
Voltage
120V AC
Includes
9 ft Adjustable Cord
Standards
cETLus
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRTP07MBSN
Zoro #
G906151698
UPC #
037949483106
Country of Origin
Viet Nam

Dimensions

Diameter
7 1/8 in
Overall Height
7 1/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Satin Nickel
Voltage
120V AC
Item
Pendant
Includes
9 ft Adjustable Cord
Standards
cETLus
Housing Color
Silver
Series
LRTP
Dimmable
Yes
Housing Material
Metal
Environmental Rating
Damp Location Rated
Includes Bulb
No
Bulb Quantity
1
Lens Material
Glass
Maximum Fixture Wattage
60 W
For Bulb Type
A19
Mounting Hardware Included
Mounting Hardware
Lighting Certification
Unrated
Emergency Battery Backup
No
Shade Shape
Ball
Color Selectable
Not Selectable
Fixture Type
Pendant
Lumen Selectable
Not Selectable
Lighting Technology
Incandescent

Description

Pendant, Diameter 7 1/8 in, Overall Length Not Applicable, Series LRTP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 7 1/8 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology Incandescent, Bulb Quantity 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.