Zoro Homepage

Pendant, 120 V, 60 W, 11 3/4" L

  • Mfr # LRTP11MBSN

  • Zoro # G406151679


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Height
11.8
Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
Housing Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRTP11MBSN
Zoro #
G406151679
UPC #
037949483120
Country of Origin
Viet Nam

Dimensions

Height
11.8
Width
2.5
Diameter
11 3/4 in
Overall Height
11 3/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Cord Length
108"

Details

Housing Finish
Satin Nickel
Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Satin Nickel
Housing Color
Satin Nickel
Series
LRTP
Fixture Type
Pendant
Watts
60
Includes
9 ft Adjustable Cord
Standards
cETLus
Housing Material
Metal
Dimmable
Yes
Includes Bulb
No
For Bulb Type
A19
Bulb Quantity
1
Lighting Certification
Unrated
Lens Material
Glass
Maximum Fixture Wattage
60 W
Environmental Rating
Damp Location Rated
Mounting Hardware Included
Mounting Hardware
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Damp/Wet Rating
cETL Damp
Bulb Type
Medium Base

Description

Pendant, Diameter 11 3/4 in, Overall Length Not Applicable, Series LRTP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 11 3/4 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Lighting Technology Incandescent, Bulb Quantity 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.