This item is Discontinued.

Afx RndLEDMnt, 14in, 4000K, 2400lm, Wht, Steel C2F142400LAJD1

RndLEDMnt, 14in, 4000K, 2400lm, Wht, Steel (Discontinued)

  • Mfr # C2F142400LAJD1
  • Zoro # G503528527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2F142400LAJD1
Zoro #
G503528527
UPC #
037949467915
Country of Origin
Switzerland

Dimensions

Diameter
14 in
Overall Height
3 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Housing Finish
Unfinished
Voltage
120V AC
Dimmable
Yes
Item
LED Flush Mount
Housing Color
White
Series
Cirrus
Standards
cETLus Listed
Lighting Certification
ENERGY STAR
Lighting Technology
LED
Color Rendering Index
90
Housing Material
Steel
Color Temperature
3000K, 3500K, 4000K
Rated Life
50,000 hr
Ballast Quantity
0
Lens Material
Acrylic
Suggested Bulb Item Number
Integrated LED
Light Output
2,400 lm
Includes Bulb
Yes
Dimming Method
ELV/TRIAC
Environmental Rating
Damp Location Rated
For Bulb Type
Integrated LED
Compliance Type
CA Title 24, JA8
Bulb Quantity
1
Maximum Fixture Wattage
27 W
Housing Finish/Color
White
Mounting Hardware Included
Mounting Hardware

Description

LED Decorative Lighting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.