This item is Discontinued.

Afx RndLEDMnt, 19in, 4000K, 3100lm, Wht, Steel C2F193100LAJD1-BB

This item is Discontinued.

Afx

RndLEDMnt, 19in, 4000K, 3100lm, Wht, Steel (Discontinued)

Mfr # C2F193100LAJD1-BB
Zoro # G203457820
UPC # 037949473954
Country of Origin Switzerland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2F193100LAJD1-BB
Zoro #
G203457820
UPC #
037949473954
Country of Origin
Switzerland

Dimensions

Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
4 1/2 in
Diameter
19 in
Manufacturers Warranty Length
5 yr Limited Warranty

Details

Lighting Technology
LED
Lighting Certification
ENERGY STAR
Voltage
120V AC
Color Temperature
3000K, 3500K, 4000K
Color Rendering Index
90
Rated Life
50,000 hr
Dimmable
No
Housing Material
Steel
Housing Color
White
Standards
cETLus Listed
Emergency Battery Backup
Yes
Housing Finish
Unfinished
Item
LED Flush Mount
For Bulb Type
Integrated LED
Series
Cirrus
Dimming Type
No Dimming
Compliance Type
CA Title 24, JA8
Includes Bulb
Yes
Lens Material
Acrylic
Ballast Quantity
0
Dimming Method
No Dimming
Bulb Quantity
1
Light Output
3,100 lm
Housing Finish/Color
White
Maximum Fixture Wattage
35 W
Environmental Rating
Damp Location Rated
Suggested Bulb Item Number
Integrated LED
Mounting Hardware Included
Mounting Hardware

Description

Decorative Lightning

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.